Add to list
Share
Print


Model #: WB795790
MPN #: 60031
Airmaster Fan 30" Evaporative Blower Pedestal Fan, 8800 CFM, 1/3 HP
|
Questions & Answers (0)
PRICE
$1,052.00
Ships in One Business Day
Lowers air temperature to dew point. Patented 3 misting nozzle fan head provides water output up to 6 GPH. 1/3 HP single-phase, 115V ball bearing motor propels 3 blades. Includes a waterproof 2-speed switch. Dual point filtering system features a stainless steel in-line filter. Epoxy powder coated finish. 15'L 3 conductor cord. Blower Pedestal Fan features venturi housing. Mounting yoke fan allows 360 degree tilt adjustments. UL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
1
1