Take 15% off your entire order!

Offer applied at checkout

+

Vornado Evaporative Whole Room Humidifier EVAP2, 1 Gallon, 600 Sq. Ft.

Vornado Evaporative Whole Room Humidifier EVAP2, 1 Gallon, 600 Sq. Ft.

Item #: WBB2193461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vornado Evaporative Whole Room Humidifier EVAP2, 1 Gallon, 600 Sq. Ft.

The Evap 2 Vornado Whole Room Evaporative Humidifier is a uniquely effective means to create a comfortable, perfectly humidified living space. Vornado's deep pitched blades pull large volumes of harsh, dry air through the unit and then, using Vornado's signature Vortex Action, circulates the humidified air throughout the room, providing complete and balanced humidification. The Evap 2 also recovers and circulates heat off of the ceiling, helping to maintain an even room temperature – especially useful during the dry, cold winter season. The built-in humidistat automatically and precisely regulates humidity output or can be set to run continuously. The easy-to-use push button controls allow you to choose your desired humidity level, or FAN ONLY, for fan operation without humidity output. Three fan speed settings are available - High, Low or Auto. In the Auto setting, the fan will fluctuate up or down to maintain the set humidity level. 1 gallon capacity. 2 gallon output every 24 hours. Humidifies up to 600 sq. ft. 5 year limited warranty.

Features:
  • Whole Room Humidification - Up to 600 sq ft
  • Automatic Push Button Humidity Control
  • Vortex Assisted Humidity Distribution
  • Evaporative Humidification
  • 1 Gallon Tank
  • 5 Year Warranty
  • 1 Filter Included

Weights & Dimensions

  • Depth 8-3/4 in
  • Coverage Area 600 ft²
  • Width 9-1/2 in
  • Height 14-1/8 in
  • Weight 6.1 lbs

Product Details

  • Number of Speeds 3
  • Voltage 120 v
  • Watts Low 20 w
  • RPM 1300 / 2250 rpm
  • Filter Type Wick
  • Type Residential Humidifier
  • Amps High 0.57 A
  • Watts High 40 w
  • Brand Vornado
  • Max Water Usage 2
  • Warranty 5 yr
  • Hertz 60 hz
  • Manufacturers Part Number HU1-0029-06
  • Plug Type 2-Pin
  • Color Family Black
  • Amps Low 0.21 A

Compliance & Certifications

  • Certifications ETL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vornado Evaporative Whole Room Humidifier EVAP2, 1 Gallon, 600 Sq. Ft.

Vornado Evaporative Whole Room Humidifier EVAP2, 1 Gallon, 600 Sq. Ft.

Item #: WBB2193461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vornado Evaporative Whole Room Humidifier EVAP2, 1 Gallon, 600 Sq. Ft.
    Vornado Evaporative Whole Room Humidifier EVAP2, 1 Gallon, 600 Sq. Ft.
    Vornado Evaporative Whole Room Humidifier EVAP2, 1 Gallon, 600 Sq. Ft.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant