Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB2193460

MPN #: HU1-0045-65

Vornado Evaporative Whole Room Humidifier EVAP40, 32 Pints Per Day, 1000 Sq. Ft.

Product Description
The Evap40 Whole Room Evaporative Vortex Humidifier creates a comfortable, perfectly humidified living space quickly and quietly. Vornado's deep pitch blades pull large volumes of harsh, dry air through two humidifying filters, and then, using Vornado's signature Vortex Action, circulates the humidified air throughout the room, providing complete and uniform humidification in spaces up to 1,000 sq. ft. The Evap40 delivers automatic humidity control with a built-in humidistat. An easy-to-use control panel allows you to choose your desired humidity level and fan speed (low, medium, or high). Its extra-large 4 gallon capacity provides up to a 4 gallon water output when operated continuously on high, allowing for long, uninterrupted operation and fewer refills.

Features:
  • Whole Room Humidification - Up to 1,000 Sq. Ft.
  • Evaporative Humidification - 2 Filters Included
  • Automatic Humidity Control
  • Extra Large 4 Gallon Capacity
  • Up to 4 Gallon Output in 24 Hours
  • Easy to Clean and Operate
  • 5 Year Limited Warranty
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth19-1/2 in
Height13-1/2 in
Weight9 lbs
Coverage Area1000 ft²

Product Details

RPM750/1600 rpm
TypeRoom Evaporative Humidifier
Water Tank Capacity32 Pints
ColorGray
Number of Speeds3
Amperage0.19/0.55 A
Hertz60 Hz
Filter TypeWick
Wattage16/43 W
Max Water Usage4
Voltage120 V
Watts High43 W
Plug Type2-Pin
Manufacturers Part NumberHU1-0045-65
Humidity Output32 Pints Per Day
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL