Stylish and sturdy, Eveleen is designed to provide the perfect respite outdoors. Choose from a variety of finish options and configurations to craft your ideal outside oasis.
KFI Eveleen Outdoor 30" Square Bistro Table, Silver Synthetic Polymer Top, Mocha Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$839.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Depth | 30 in |
| Height | 41 in |
Product Details
| Type | Bar Height Table |
| Frame Color Family | Mocha |
| Color | Silver |
| Table Top Color Family | Silver |
| Table Top Material | Synthetic Polymer |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | T30SQ-41-SL-MA |
| Collection | Eveleen Outdoor |
| Shape | Square |
| Brand | KFI Seating |