The versatile Everyday G-3 is ideal for outdoor winter activities that require urban and light-duty casual, dress and athletic footwear. Preformed molded construction for better fit, ease of putting on and increased comfort. Solid traction pad prevents snow/ice build-up between traction aid and footwear. Textured lining helps to prevent movement and slipping on sole of shoe/boot.
Due North Everyday G3 Winter Footwear Traction Aid with 6 Tungsten Carbide Spikes, S/M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | Small/Medium |
Product Details
| Type | Traction Aid with 6 Tungsten Carbide Spikes |
| Color | Black |
| Application | Traction Aid |
| Series | Everyday G3 |
| Midsole Material | Rubber/Tungsten Carbide |
| Closure Type | Pull-On |
| Material | Rubber/Tungsten Carbide |
| Description | Everyday G3 Winter Footwear Traction Aid |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Footwear Coverage Style | Full Coverage |
| Manufacturers Part Number | V3551270-S/M |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Due North |