Our traction aid features 6 Ice Diamond tungsten carbide spikes that are integrated into a rubber tread design; This special rubber compound stays strong and retains elasticity in subzero temperatures for maximum durability. Toe-box design that features a 360-degree spike pattern that provides a greater lateral gripFeatures: A unique support hole on the heel straps of this product, provides east adjustments for the user, making it easy to put on or take off. 6 tungsten carbide Due North Ice Diamond spikes.
Due North Light Industrial Footwear Traction Aid with 6 Tungsten Carbide Spikes, Rubber, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | Large/XL |
Product Details
| Type | Traction Aid with 6 Military Tungsten Carbide Spikes |
| Color | Black |
| Application | Traction Aid |
| Series | Light Industrial Traction Aid |
| Midsole Material | Rubber/Tungsten Carbide |
| Closure Type | Pull-On |
| Material | Rubber/Tungsten Carbide |
| Description | Light Industrial Footwear Traction Aid, Rubber |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Footwear Coverage Style | Full Coverage |
| Manufacturers Part Number | V3551370-L/XL |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Due North |