Evo 6151 Ascend Short Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adj., White
Write a Review
|
Questions & Answers (0)
Product Description
The EVO® 6100 Ascend Safety Helmets are the latest edition to the head protection line from JSP®. The EVO® 6151 Ascend includes an integrated 4-point adjustable chinstrap with quick release buckle and an EPS (Expanded Polystyrene) liner that absorbs vertical, frontal, lateral, and dorsal shock for hazards that may occur when working at heights.
PRICE
$80.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 280-EV6151S-CH-10 |
| Suspension | 6 pt. Ratchet |
| Brand | PIP |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014 |
| Hard Hat ANSI Class | E |