Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3113462

MPN #: 280-EV6161-CH-11

Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black

Product Description
The EVO® 6100 Ascend™ Safety Helmets are the latest edition to the head protection line from JSP®. The EVO® 6161 Ascend™ includes an integrated 4-point adjustable chinstrap with quick release buckle and an EPS (Expanded Polystyrene) liner that absorbs vertical, frontal, lateral, and dorsal shock for hazards that may occur when working at heights.

PRICE
$125.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Package Quantity1
ColorBlack
Manufacturers Part Number280-EV6161-CH-11
Suspension6 pt. Ratchet
BrandPIP
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1-2014
Hard Hat ANSI ClassE