Our Full Brim Hard Hats with 6-Point Suspension - Type 1, Class E is designed to adapt to your jobsite. The hard hat has a MILWAUKEE® BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots allow you to easily integrate additional personal protection equipment and accessories onto the hard hat. This Milwaukee hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjustment. The hard hat also includes a BOLT™ Marker Clip that allows for easy access to pens and markers. The head protection also includes a moisture-wicking sweatband to stay cool and dry fast. These construction hard hats are ANSI/CSA approved and can be customized by adding your logo.
MILWAUKEE BOLT™ White Full Brim Hard Hat w/6pt Ratcheting Suspension (USA) - Type 1, Class E - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$127.15 Sold in packages of 5 / $25.43 ea
was $154.75Save $27.60 (18%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat |
| Shell Material | HDPE |
| Package Quantity | 5 |
| Color | White |
| Manufacturers Part Number | 48-73-1121 |
| Suspension | 6 pt. Ratchet |
| Brand | Milwaukee |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E |