The Werner A312000 EVO Remote Grab System is used to install the A311000 EVO Anchor 5K removable anchor. The RGS allows the user to install the EVO Anchor before leaving the safety of the ground. The RGS can also be used to remove the anchor from the ground after the job is done.
Werner® EVO Remote Grab System, 3-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Weight Capacity | 5,000 lbs |
| Weight | 1 lbs |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Blue |
| Style | D-Ring |
| Material | Steel |
| Description | EVO Remote Grab System |
| Package Quantity | 1 |
| Manufacturers Part Number | A312000 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA Standards |