SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman EWMWG242418 ACCESSPLUS™ II Double-Hinge Window Door, GP, 23.62x23.62x18.20in

Hoffman EWMWG242418 ACCESSPLUS™ II Double-Hinge Window Door, GP, 23.62x23.62x18.20in

Item #: WBB1609373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,129.00 up to 3% OFF

Price: $1,097.00

$182.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman EWMWG242418 ACCESSPLUS™ II Double-Hinge Window Door, GP, 23.62x23.62x18.20in

ACCESSPLUS™ II Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section. Front Door (window or solid steel) Composite frame (injection molded top and bottom with extruded composite sides).

Features:
  • 140-degree opening door
  • Field-reversible (left or right) hinge
  • Quarter-turn key lock, two keys included
  • Window door is scratch-resistant 1/4-in. tinted safety glass
  • Solid door has 16 gauge steel insert with matching black finish Center Section
  • Welded 14 gauge steel
  • Solid top of center sections provides protection against falling debris
  • Ventilated sides (to which fans can be added)
  • Self-latching closure connects center section to wall section
  • Self-alignment ramp supports center section to wall section
  • Heavy duty center-to-rear section hinge with quick-release self-retained hinge pin eases wall installation Rack-Mounting Angles
  • 12 gauge, plated steel
  • EIA universal spaced 19-in. rack-mounting holes
  • RU marked from bottom to top
  • Tapped 10-32 holes, 20 mounting screws included Rear Wall Section
  • Welded 14 gauge steel
  • Radius corners; no sharp edges
  • Available with knockouts or gland plates
  • Raised pads for accessory mounting
  • Cable tie-down points for cable management
  • Keyhole mounting holes allow wall section to be mounted over fasteners and eases installation
  • Three cable-entry grommets

Weights & Dimensions

  • A x B x C 23.62 x 23.62 x 18.20 in

Product Details

  • Type 1
  • Rack Units 12
  • Brand Hoffman
  • Description Double-Hinge
  • Additional Rack Angles EWMR24T or EWMR24S
  • Material Steel
  • Manufacturers Part Number EWMWG242418
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman EWMWG242418 ACCESSPLUS™ II Double-Hinge Window Door, GP, 23.62x23.62x18.20in

Hoffman EWMWG242418 ACCESSPLUS™ II Double-Hinge Window Door, GP, 23.62x23.62x18.20in

Item #: WBB1609373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant