Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079147

MPN #: EX801-4B

C.S. Unitec EX 801-4B Flat Screwdriver, Copper Beryllium, 3/16" x 4"

Product Description
C.S. Unitec EX 801-4B Flat Screwdriver, Copper Beryllium, 3/16" x 4"



Features:
  • Non-sparking and non-magnetic for use in hazardous areas
  • Copper Beryllium only for added strength
  • Fiberglass handle
  • Part # laser engraved for easy identification
  • Made from copper beryllium


PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter3/16"
Tip Width3/16 in

Product Details

Manufacturers Part NumberEX801-4B
Tip TypeSlotted
BrandC.S. Unitec