Stanley 66-183-A 100 Plus® Cabinet Slotted Tip Screwdriver 3/16" x 3"
|
Questions & Answers (0)
Product Description
Stanley® 66-183-A, 100 Plus® Cabinet Slotted Tip Screwdriver 3/16" x 3"
Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Slotted tips are cross ground for consistent fit.
PRICE
$3.75
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4" |
| Width | 1.100 in |
| Height | 1.100 in |
| Weight | 0.15 lb lbs |
| Tip Width | 3/16 in |
| Handle Length | 3-3/4" |
| Blade Diameter | 3/16 in |
| Shank Diameter | 3/16" |
| Shank Length | 3 in |
Product Details
| Shank Finish | Chrome |
| Handle Material | Plastic |
| Shank Type | Round |
| Handle | Full Size |
| Manufacturers Part Number | 66-183-A |
| Shank Material | Alloy Steel |
| Tip Type | Cabinet Slotted |
| Brand | Stanley |