C.S. Unitec EX1504AA-200A Extension Bar, Aluminum Bronze, 1/4" x 8" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1504D-250A Extension Bar, Aluminum Bronze, 1" x 10" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
Amax Lighting LED-B2/BRZ LED Bar, 2W, 3000 CCT, 152 Lumens, 82 CRI, Bronze 10" Undercabinet LED bar aluminum, 2 high power LED's with 3 level push switch, 6' cord with plug for portable application. Linkable up to 8 units, hardwire box/kit included.
Stanley® 55-045, Wonder Bar® II Pry Bar, 7" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Bar has black finish to provide corrosion resistance. Yellow powder coated claw end for high visibility. Tear shaped, beveled nail slot specifically for pulling nails. Nail slots on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT