Williams® Flat Curved End Pinch Bar, 38"L x 7/8"W
Write a Review
|
Questions & Answers (0)
Product Description
Used for aligning, prying and positioning.
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 |
Product Details
| Type | Pinch Bar |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JHWC-85 |
| Tip Type | Curved, Tapered Point End |
| Brand | Williams |