Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079113
MPN #: EX1502-C-A
Weights & Dimensions
Product Details
C.S. Unitec EX1503B-025UA 1/2" Drive Socket, Aluminum Bronze, 1/2"
C.S. Unitec EX1503B-025UA 1/2" Drive Socket, Aluminum Bronze, 1/2" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1503AA-040UA 1/4" Drive Socket, Aluminum Bronze, 9/16"
C.S. Unitec EX1503AA-040UA 1/4" Drive Socket, Aluminum Bronze, 9/16" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1640-055UA 3/4" Deep Drive Socket, Aluminum Bronze, 1-3/8"
C.S. Unitec EX1640-055UA 3/4" Deep Drive Socket, Aluminum Bronze, 1-3/8" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1620-030UA 3/8" Deep Drive Socket, Aluminum Bronze, 9/16"
C.S. Unitec EX1620-030UA 3/8" Deep Drive Socket, Aluminum Bronze, 9/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1303-900A Crow Bar, Aluminum Bronze, 36"
C.S. Unitec EX1303-900A Crow Bar, Aluminum Bronze, 36" Features: Available in four different lengths Non-Sparking & corrosion resistant Also known as pry bar or wrecking bar Made from aluminum bronze