Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2080053

MPN #: EX1503A-045UA

C.S. Unitec EX1503A-045UA 3/8" Drive Socket, Aluminum Bronze, 3/4"

Product Description
C.S. Unitec EX1503A-045UA 3/8" Drive Socket, Aluminum Bronze, 3/4"



Features:
  • 12-Point, non-impact sockets
  • Non-Sparking, corrosion resistant
  • Part #s & dimensions laser engraved on item
  • Made from aluminum bronze


PRICE
$84.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8"
Size3/4"
Drive Size3/8 in

Product Details

Manufacturers Part NumberEX1503A-045UA
BrandC.S. Unitec
Points12