Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2080062

MPN #: EX1503A-015UB

C.S. Unitec EX1503A-015UB 3/8" Drive Socket, Copper Beryllium, 3/8"

Product Description
C.S. Unitec EX1503A-015UB 3/8" Drive Socket, Copper Beryllium, 3/8"



Features:
  • 12-Point, non-impact sockets
  • Non-Sparking, non-magnetic, corrosion resistant
  • Part #s & dimensions laser engraved on item
  • Made from copper beryllium


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4"
Size3/8"
Drive Size3/8 in

Product Details

Manufacturers Part NumberEX1503A-015UB
BrandC.S. Unitec
Points12