Features:
- 12-Point, non-impact sockets
- Non-Sparking, non-magnetic, corrosion resistant
- Part #s & dimensions laser engraved on item
- Made from copper beryllium
Weights & Dimensions
| Length | 34mm |
| Drive Size | 3/8 in |
| Size | 18mm |
Product Details
| Color | Copper |
| Manufacturers Part Number | EX1503A-18B |
| Brand | C.S. Unitec |
| Points | 6 |