Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079660

MPN #: EX1503D-060UA

C.S. Unitec EX1503D-060UA 1" Drive Socket, Aluminum Bronze, 1-13/16"

Product Description
C.S. Unitec EX1503D-060UA 1" Drive Socket, Aluminum Bronze, 1-13/16"



Features:
  • 12-Point, non-impact sockets
  • Non-Sparking, corrosion resistant
  • Part #s & dimensions laser engraved on item
  • Made from aluminum bronze


PRICE
$355.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 3/4"
Size1-13/16"
Drive Size1 in

Product Details

Manufacturers Part NumberEX1503D-060UA
ColorBronze
BrandC.S. Unitec