Oxygen Sensor Socket, 3/8" Drive, Side Cutout, 1" Hex Bolster
Write a Review
|
Questions & Answers (0)
Product Description
Oxygen Sensor Socket, 3/8" Drive, Side Cutout, 1" Hex Bolster
Use to remove and install oxygen sensors on most domestic and some imported vehicles. Features cutaway slot to provide clearance for wire harness. Manufactured from heat-treated alloy steel for wear in professional, rugged environments. Works with 3/8" square drive or 1" wrench.
Use to remove and install oxygen sensors on most domestic and some imported vehicles. Features cutaway slot to provide clearance for wire harness. Manufactured from heat-treated alloy steel for wear in professional, rugged environments. Works with 3/8" square drive or 1" wrench.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Drive Size | 3/8 in |
| Size | 3/8" |
Product Details
| Type | Oxygen Sensor |
| Measuring System | Hex |
| Color | Satin |
| Manufacturers Part Number | KTI-32229 |
| Brand | K-Tool International |