Features:
- 12-Point, non-impact sockets
- Non-Sparking, corrosion resistant
- Part #s & dimensions laser engraved on item
- Made from aluminum bronze
Weights & Dimensions
| Length | 78mm |
| Size | 65mm |
| Drive Size | 1 in |
Product Details
| Manufacturers Part Number | EX1503D-65A |
| Color | Bronze |
| Brand | C.S. Unitec |