Eclipse 902-376 - 4 Pc Tamper Proof, Star Tip 1" Insert Bit Set-Sizes T7H,T10H,T20H,T30H
Write a Review
|
Questions & Answers (0)
Product Description
4 Pc Tamper Proof, Star Tip 1 inch Insert Bit Set-Sizes T7H,T10H,T20H,T30H.
PRICE
$2.92
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | Various in |
Product Details
| Type | Star Tip Insert Bit |
| Package Quantity | 4 |
| Description | Tamper Proof, Star Tip Insert Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | 902-376 |
| Tip Type | Star Tip |
| Brand | Eclipse |