C.S. Unitec EX1504B-200B Extension Bar, Copper Beryllium, 1/2" x 8" Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX206-065UB Combination Wrench, Copper Beryllium, 25/32" Features: Non-sparking and non-magnetic for use in hazardous areas Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: 1/2" Drive with pinned 7/8" 6-point socket, 2-1/4" length 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Bronze hammer head reduces rebound Pry bar handle provide alignment option Socket feature SuperTorque® lobular opening for greater turning power without deforming the fastener Easy access reversing lever allows user to change working direction quickly and easily with only one hand Tethering device attached to handle Repair kit includes ratchet repair kit and cover plate
C.S. Unitec EX206-150UB Combination Wrench, Copper Beryllium, 1-3/4" Features: Non-sparking and non-magnetic for use in hazardous areas Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX1504B-100B Extension Bar, Copper Beryllium, 1/2" x 4" Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium