- 1/2" Drive with pinned 7/8" 6-point socket, 2-1/4" length
- 36 tooth gear with 10 degree of engagement allows engagement in tight working areas
- Bronze hammer head reduces rebound
- Pry bar handle provide alignment option
- Socket feature SuperTorque® lobular opening for greater turning power without deforming the fastener
- Easy access reversing lever allows user to change working direction quickly and easily with only one hand
- Tethering device attached to handle
- Repair kit includes ratchet repair kit and cover plate
Williams® Scaffold Ratchet with Reversed Pry Bar, 1/2" Drive, 11-1/2"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Weight | 3 lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Ratchet |
| Impact Approved | No |
| Description | Scaffold Ratchet with Reversed Pry Bar |
| Ratcheting | Yes |
| Color | Black |
| Manufacturers Part Number | BS-63A |
| Handle Type | Standard |
| Brand | Williams |