Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079950

MPN #: EX1630-040UB

C.S. Unitec EX1630-040UB 1/2" Deep Drive Socket, Copper Beryllium, 11/16"

Product Description
C.S. Unitec EX1630-040UB 1/2" Deep Drive Socket, Copper Beryllium, 11/16"



Features:
  • 6-point deep socket
  • Non-Sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11/16"
Drive Size1/2 in

Product Details

Manufacturers Part NumberEX1630-040UB
ColorCopper
BrandC.S. Unitec
Points6