Proto® 3/8" Drive Deep Socket 9/16" - 6 Point Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design ...
The URREA deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, allowing the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive® lobular geometry, featuring a 60° recovery angle. The sockets drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to or remove accessories and ratchets.