Chrome Socket, 1/4" Drive, 9mm, Deep Made of heat-treated chrome vanadium steel for durability. Our sockets feature high-polish chrome finish, which protects the tools from the harsh working environments found in today's workplace. Lifetime warranty. All sockets are marked with part number for easy Identification.
Proto® 3/8" Drive Deep Socket 9/16" - 6 Point Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design ...
Chrome Socket, 3/8" Drive, 21mm, Deep Made of heat-treated chrome vanadium steel for durability. Our sockets feature high-polish chrome finish, which protects the tools from the harsh working environments found in today's workplace. Lifetime warranty. All sockets are marked with part number for easy Identification.
Proto® 1/4" Drive Deep Socket 8 mm - 6 Point Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design ...
Proto® 3/8" Drive Deep Socket 3/4" - 6 Point Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design ...