Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079849
MPN #: EX1640-040UA
Weights & Dimensions
Product Details
C.S. Unitec EX1503B-040UA 1/2" Drive Socket, Aluminum Bronze, 11/16"
C.S. Unitec EX1503B-040UA 1/2" Drive Socket, Aluminum Bronze, 11/16" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1503C-010UA 3/4" Drive Socket, Aluminum Bronze, 13/16"
C.S. Unitec EX1503C-010UA 3/4" Drive Socket, Aluminum Bronze, 13/16" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1610-030UA 1/4" Deep Drive Socket, Aluminum Bronze, 7/16"
C.S. Unitec EX1610-030UA 1/4" Deep Drive Socket, Aluminum Bronze, 7/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1503AA-040UA 1/4" Drive Socket, Aluminum Bronze, 9/16"
C.S. Unitec EX1503AA-040UA 1/4" Drive Socket, Aluminum Bronze, 9/16" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1503B-30A 1/2" Drive Socket, Aluminum Bronze, 30mm
C.S. Unitec EX1503B-30A 1/2" Drive Socket, Aluminum Bronze, 30mm Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze