Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079690
MPN #: EX1640-060UA
Weights & Dimensions
Product Details
C.S. Unitec EX1503C-025UA 3/4" Drive Socket, Aluminum Bronze, 1"
C.S. Unitec EX1503C-025UA 3/4" Drive Socket, Aluminum Bronze, 1" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1610-030UA 1/4" Deep Drive Socket, Aluminum Bronze, 7/16"
C.S. Unitec EX1610-030UA 1/4" Deep Drive Socket, Aluminum Bronze, 7/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1503AA-8B 1/4" Drive Socket, Copper Beryllium, 8mm
C.S. Unitec EX1503AA-8B 1/4" Drive Socket, Copper Beryllium, 8mm Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1630-070UA 1/2" Deep Drive Socket, Aluminum Bronze, 1-1/16"
C.S. Unitec EX1630-070UA 1/2" Deep Drive Socket, Aluminum Bronze, 1-1/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1503A-13B 3/8" Drive Socket, Copper Beryllium, 13mm
C.S. Unitec EX1503A-13B 3/8" Drive Socket, Copper Beryllium, 13mm Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium