Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079970
MPN #: EX1640-075UA
Weights & Dimensions
Product Details
C.S. Unitec EX1503B-040UA 1/2" Drive Socket, Aluminum Bronze, 11/16"
C.S. Unitec EX1503B-040UA 1/2" Drive Socket, Aluminum Bronze, 11/16" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1503A-15B 3/8" Drive Socket, Copper Beryllium, 15mm
C.S. Unitec EX1503A-15B 3/8" Drive Socket, Copper Beryllium, 15mm Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1503C-46B 3/4" Drive Socket, Copper Beryllium, 46mm
C.S. Unitec EX1503C-46B 3/4" Drive Socket, Copper Beryllium, 46mm Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1503C-040UB 3/4" Drive Socket, Copper Beryllium, 1-1-3/16"
C.S. Unitec EX1503C-040UB 3/4" Drive Socket, Copper Beryllium, 1-1-3/16" Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1503A-045UA 3/8" Drive Socket, Aluminum Bronze, 3/4"
C.S. Unitec EX1503A-045UA 3/8" Drive Socket, Aluminum Bronze, 3/4" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze