Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079502

MPN #: EX1730-025UB

C.S. Unitec EX1730-025UB 1/2" Drive Impact Socket, Copper Beryllium, 9/16"

Product Description
C.S. Unitec EX1730-025UB 1/2" Drive Impact Socket, Copper Beryllium, 9/16"



Features:
  • 6-point socket
  • Non-sparking and non-magnetic for use in hazardous areas
  • Copper Beryllium only for added strength
  • Part # laser engraved for easy identification
  • Made from copper beryllium


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9/16"
Drive Size1/2 in

Product Details

Manufacturers Part NumberEX1730-025UB
TypeStandard
ColorCopper
BrandC.S. Unitec