Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079765

MPN #: EX1740-070UB

C.S. Unitec EX1740-070UB 3/4" Drive Impact Socket, Copper Beryllium, 1-5/8"

Product Description
C.S. Unitec EX1740-070UB 3/4" Drive Impact Socket, Copper Beryllium, 1-5/8"



Features:
  • 6-point socket
  • Non-sparking and non-magnetic for use in hazardous areas
  • Copper Beryllium only for added strength
  • Part # laser engraved for easy identification
  • Made from copper beryllium


PRICE
$679.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 5/16"
Drive Size3/4 in
Size1-5/8"

Product Details

TypeStandard
Manufacturers Part NumberEX1740-070UB
BrandC.S. Unitec
Points6