Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079739

MPN #: EX1840-050UB

C.S. Unitec EX1840-050UB 3/4" Drive Deep Impact Socket, Copper Beryllium, 1-3/8"

Product Description
C.S. Unitec EX1840-050UB 3/4" Drive Deep Impact Socket, Copper Beryllium, 1-3/8"



Features:
  • 6-point socket
  • Non-sparking and non-magnetic for use in hazardous areas
  • Copper Beryllium only for added strength
  • Part # laser engraved for easy identification
  • Made from copper beryllium


PRICE
$645.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-3/8"
Drive Size3/4 in

Product Details

Manufacturers Part NumberEX1840-050UB
TypeStandard
BrandC.S. Unitec
Points6