Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079258

MPN #: EX201-110UA

C.S. Unitec EX201-110UA Single Box Wrench, Aluminum Bronze, 1-5/8"

Product Description
C.S. Unitec EX201-110UA Single Box Wrench, Aluminum Bronze, 1-5/8"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from aluminum bronze


PRICE
$359.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-9/16"
Opening Size1-5/8 in

Product Details

Opening TypeBox
Manufacturers Part NumberEX201-110UA
ColorBronze
BrandC.S. Unitec