C.S. Unitec EX202F-140UA 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: SuperTorque™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points 10° offset box end allows clearance in tight areas Sizes are clearly marked on handle ends
C.S. Unitec EX202F-135UA 12 Point Double Offset Wrench, Aluminum Bronze, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX202F-015UA 12 Point Offset Double Box Wrench, Aluminum Bronze, 1/4 x 5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 90 series of double box-end wrenches have a deep offset 12-point ring at each end. Each wrench fits 2 different metric (mm) size fasteners for double the size coverage. The deep offset and angled handle (75° from the bolt centerline) assists with access in hard to reach areas.