C.S. Unitec EX202F-185UA 12 Point Offset Double Box Wrench, Aluminum Bronze, 1-1/4 x 1-7/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Features: 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut Greater maneuverability and easy access when tightening nuts or bolts in difficult areas Wider striking zone Opening size: 2-3/4" Total length: 14-13/16" Outer Diameter: 14-13/16" Head Depth: 1-7/16" Zinc Phosphate Finish
C.S. Unitec EX201-110UA Single Box Wrench, Aluminum Bronze, 1-5/8" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX204S-050UB Construction Wrench W/Pin, Copper Beryllium, 2" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium