Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2080185

MPN #: EX202F-135UB

C.S. Unitec EX202F-135UB 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16"

Product Description
C.S. Unitec EX202F-135UB 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-9/16 in
Opening Size15/16-x-1-1/16 in

Product Details

Manufacturers Part NumberEX202F-135UB
BrandC.S. Unitec