C.S. Unitec EX201B-160UB 12 Point Striking Box Wrench, Copper Beryllium, 2-15/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut Greater maneuverability and easy access when tightening nuts or bolts in difficult areas Wider striking zone Opening size: 2-3/4" Total length: 14-13/16" Outer Diameter: 14-13/16" Head Depth: 1-7/16" Zinc Phosphate Finish
C.S. Unitec EX201F-032UA 12 Point Offset Striking Box Wrench, Aluminum Bronze, 1-7/8" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Features: Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life Straight handle design resists springing while allowing the fastener to turn more easily Williams® expanded line of offset striking face wrenches, up to 4-5/8", provides the most extensive line on the market Specifically engineered to hold up under the most rigorous industrial use
C.S. Unitec EX200-090UB Open Ended Striking Box Wrench, Copper Beryllium, 1-3/4" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium