- 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut
- Greater maneuverability and easy access when tightening nuts or bolts in difficult areas
- Wider striking zone
- Opening size: 2-3/4"
- Total length: 14-13/16"
- Outer Diameter: 14-13/16"
- Head Depth: 1-7/16"
- Zinc Phosphate Finish
Urrea SAE Flat Striking Wrench, 6 Points, 3-1/2" Opening, 14-3/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 |
| Weight | 20.2 lbs |
| Size | 3-1/2 in |
| Opening Size | 3-1/2 in |
Product Details
| Type | Flat Striking Wrench |
| Measuring System | Inches |
| Color | Black |
| Opening Type | Super Drive |
| Points | 6 |
| Socket/Wrench Points | 6 |
| Manufacturers Part Number | 2756SWH |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-636 |