C.S. Unitec EX204S-050UA Construction Wrench W/Pin, Aluminum Bronze, 2" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX202F-135UA 12 Point Double Offset Wrench, Aluminum Bronze, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX202F-015UA 12 Point Offset Double Box Wrench, Aluminum Bronze, 1/4 x 5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
These box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized BLACK finish protects it against corrosion and prevents any possible chrome particle ...
Features: When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it's way 12 points designed to perfectly fit the nut on the tool Opening size: 2-9/16" Total length: 14-13/16" Outer Diameter: 4-7/64" Head Depth: 1-31/64" Zinc Phosphate Finish