Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079616

MPN #: EX204D-045UB

C.S. Unitec EX204D-045UB 12 Point Box End Wrench, Copper Beryllium, 7/8"

Product Description
C.S. Unitec EX204D-045UB 12 Point Box End Wrench, Copper Beryllium, 7/8"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-9/16"
Opening Size7/8 in

Product Details

Manufacturers Part NumberEX204D-045UB
Opening TypeBox
ColorCopper
BrandC.S. Unitec