C.S. Unitec EX201B-30B 12 Point Striking Box Wrench, Copper Beryllium, 30mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut Greater maneuverability and easy access when tightening nuts or bolts in difficult areas Wider striking zone Opening size: 2-3/4" Total length: 14-13/16" Outer Diameter: 14-13/16" Head Depth: 1-7/16" Zinc Phosphate Finish
Features: When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it's way 12 points designed to perfectly fit the nut on the tool Opening size: 2-9/16" Total length: 14-13/16" Outer Diameter: 4-7/64" Head Depth: 1-31/64" Zinc Phosphate Finish
C.S. Unitec EX201-29B 12 Point Single Box Wrench, Copper Beryllium, 29mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX200-035UB Open Ended Striking Wrench, Copper Beryllium, 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium