C.S. Unitec EX201-030UA Single Box Wrench, Aluminum Bronze, 3/4" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX202F-135UA 12 Point Double Offset Wrench, Aluminum Bronze, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX202F-015UA 12 Point Offset Double Box Wrench, Aluminum Bronze, 1/4 x 5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 83 series of half moon box end wrenches have a crescent-shaped body to get around obstacles without sacrificing leverage. Each wrench has two 12-point box ends and fits two different size metric fasteners for twice the coverage. This wrench has one end that fits metric fasteners with an 11mm hex or 12-point head, and one end that fits a 13mm hex or 12-point head. For use mainly in automotive industry for starters, inlet and exhaust manifolds.
Features: One Wrench Size, Two Head Styles – The double box ends are the same size and both are 12-point, but one side features a raised fixed head while the other has a ratcheting flex head Versatile Fixed Head – The fixed box end has a flush side to maximize surface contact with a fastener as well as a raised side for finger clearance and to fit into recessed areas Ratcheting Flex Head – The ratcheting end reduces the need to re-engage the fastener repeatedly, and the flex joint sweeps smoothly through 180 degrees without any set positions, allowing the wrench to access fasteners around ...