C.S. Unitec EX201B-32B 12 Point Striking Box Wrench, Copper Beryllium, 32mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut Greater maneuverability and easy access when tightening nuts or bolts in difficult areas Wider striking zone Opening size: 2-3/4" Total length: 14-13/16" Outer Diameter: 14-13/16" Head Depth: 1-7/16" Zinc Phosphate Finish
C.S. Unitec EX201B-200UB 12 Point Striking Box Wrench, Copper Beryllium, 3-7/8" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX201F-010UA 12 Point Offset Striking Box Wrench, Aluminum Bronze, 1-3/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX201-29B 12 Point Single Box Wrench, Copper Beryllium, 29mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium