C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX201B-30B 12 Point Striking Box Wrench, Copper Beryllium, 30mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX215-065UB Box Wrench Extension, Copper Beryllium, 2" Features: 12 point, box wrench for use with extension (part # EX216) Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX202F-070UA 12 Point Double Offset Box Wrenches, Aluminum Bronze, 5/8" x 3/4" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Features: 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut Greater maneuverability and easy access when tightening nuts or bolts in difficult areas Wider striking zone Opening size: 2-3/4" Total length: 14-13/16" Outer Diameter: 14-13/16" Head Depth: 1-7/16" Zinc Phosphate Finish