Features: Allows fast removal of fasteners with a ratcheting action at each end Ideal for long "bolt-through" applications Flat handle allows access to tight clearance areas Turn wrench over to change direction
C.S. Unitec EX202F-140UA 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX202F-070UA 12 Point Double Offset Box Wrenches, Aluminum Bronze, 5/8" x 3/4" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Features: SuperTorque™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points 60° offset box end allows extra knuckle and bolt clearance in tight areas Sizes are clearly marked on handle ends
Features: 25° offset handle clears obstructions that flat handle wrenches cannot Allows fast removal of fasteners with a ratcheting action at each end Ideal for long "bolt-through" applications Our most rugged, high torque capacity ratchet