3-point contact design diminishes stress on the wrench and on the fastening elements. Polished satin end. 30° opening. Thin design facilitates work in hard to reach places. Satin finish handle protects against corrosion. Urrea Grip System.
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
The Beta 55 series of metric double open end wrenches are versatile hand tools designed for gripping and turning nuts and bolts with ease and efficiency. Featuring two open ends of different sizes, they offer flexibility and convenience by eliminating the need to switch tools frequently. The angled heads set at 15 degrees allow for better access in tight or confined spaces, making them ideal for automotive, plumbing, and mechanical work. Made from durable chrome vanadium steel, these wrenches resist corrosion and wear, ensuring long-lasting performance. Their slim profile and lightweight ...
Features: Best Combination of Angles – We paired 30 and 60 degree angled heads to achieve greater coverage with fewer blind spots in limited access situations Beam Position Improves Performance – To achieve the greatest range of motion in confined spaces, we shifted the wrench beam the maximum distance up and out of the way and reduced the radius where it meets the wrench head Clear Size Markings – The wrench sizes are laser engraved onto both sides of each angle wrench with a large, permanent marking that's easy to read Chamfered Handle – Except for the smallest sizes, the edges of the ...