C.S. Unitec EX203-220UA Double Open Ended Wrenches, Copper Beryllium, 1-1/4 x 1-3/8 Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX204S-050UA Construction Wrench W/Pin, Aluminum Bronze, 2" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 95FTX series of wrenches have two female Torx ends to fit fasteners with male Torx drive heads. Each end fits a different size fastener for twice the coverage. Both ends are flat (in line with the handle centerline). This 4-piece wrench set includes sizes E6xE8, E10xE12, E14xE18, E20xE24.
The Beta 55 series of metric double open end wrenches are versatile hand tools designed for gripping and turning nuts and bolts with ease and efficiency. Featuring two open ends of different sizes, they offer flexibility and convenience by eliminating the need to switch tools frequently. The angled heads set at 15 degrees allow for better access in tight or confined spaces, making them ideal for automotive, plumbing, and mechanical work. Made from durable chrome vanadium steel, these wrenches resist corrosion and wear, ensuring long-lasting performance. Their slim profile and lightweight ...
C.S. Unitec EX200-035UB Open Ended Striking Wrench, Copper Beryllium, 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium