C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
The 90 series of double box-end wrenches have a deep offset 12-point ring at each end. Each wrench fits 2 different SAE (fractional inch) size fasteners for double the size coverage. The deep offset and angled handle (75° from the bolt centerline) assists with access in hard to reach areas.
C.S. Unitec EX206-KIT A Combination Wrench Kit, Aluminum Bronze, 7 Pieces Features: 7 piece combination wrench kit Sizes range from 3/8" - 7/8" Non-sparking for use in hazardous areas Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Features: 180° Flex Heads-The flex head sweeps smoothly through 180 degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. 12-Point Box Ends-Fits multiple types of fasteners, including 6-point, 12-point, and square. 1/4, 9/32, 5/16, and 11/32 inch and 6, 7, 8, and 9 mm wrenches have a 60-tooth ratcheting mechanism. All other sizes have a 72-tooth ratcheting mechanism. Clear Markings-Tekton flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped ...
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.